Furniture fittings
>
Reels
Reels
Machinery roller
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€15.00 inc. VAT
Min_ temperature conditions
-20 °C (1)
Roll width _L_
30 mm (1)
Roll diameter _D_
100 mm (1)
Height _H_
128 mm (1)
Hole distance 2 _b_
60 mm (1)
Length _A_
100 mm (1)
Hole distance _a_
80 mm (1)
Elongated hole width _c_
9 mm (1)
Width _B_
85 mm (1)
Max_ temperature conditions
60 °C (1)
Load capacity
80 kg (1)
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
Hooked blade
TX insert bit
Angled locking plate
TX insert bit
Mini-chuck
Mini adapter
Popular tags
construction
offer
set
triple
vacuum
Reels
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
0683567852
Apparatus castor with rotating holder
Machinery roll w. rotatable holder traceless grey MAROLL-N.MARK-PLT-D100-80KG
€17.70 inc. VAT