Close
Filters
Search

Aries S3 ESD safety shoe

Article No. M418116044
Low-cut safety shoes, S3 Aries ESD SHOE ARIES S3 BLACK 44 MODYF
€95.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The comfortable S3 leather shoe has a sleek design and ensures comfort when wearing during work.
  • Breathable full-grain leather
  • Mesh inner lining, pull-on strap made from high-quality microfibre
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • ESD, metal-free
  • Approx. 600 g per shoe in size 42
The comfortable S3 leather shoe has a sleek design and ensures comfort when wearing during work.
  • Breathable full-grain leather
  • Mesh inner lining, pull-on strap made from high-quality microfibre
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • ESD, metal-free
  • Approx. 600 g per shoe in size 42
Products specifications
Colour Black
Size 44
Material of shoes upper Full leather
Safety Category S3
Norms ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Products specifications
Colour Black
Size 44
Material of shoes upper Full leather
Safety Category S3
Norms ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Close