Close
Filters
Search

AS S3 safety boots

Article No. M022079048
Safety boots S3 AS BOOT AS S3 BLACK 48
€62.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
These robust leather boots ensure excellent grip. Joint-relieving, multi-level cushioning in heel area.
  • Breathable leather, padded tongue
  • Fabric inner lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • 690 g/boot in size 42
These robust leather boots ensure excellent grip. Joint-relieving, multi-level cushioning in heel area.
  • Breathable leather, padded tongue
  • Fabric inner lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11 (wide fit)
  • 690 g/boot in size 42
Products specifications
Colour Black
Size 48
Material of shoes upper Leather
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Size 48
Material of shoes upper Leather
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Close