Close
Filters
Search

Assembly glove Economy

Article No. 0899400617
Assembly glove, Economy PROTGLOV-SPEC-PU-ECONOMY-SZ7
€2.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lightweight gloves with breathable black PU coating

Fine-knit fabric made from grey, textured polyester

Comfortable

Due to breathable black PU coating

Excellent fit, flexibility and dexterity

Resistant to dirt

Thanks to grey backing fabric and black PU coating

Lightweight gloves with breathable black PU coating

Fine-knit fabric made from grey, textured polyester

Comfortable

Due to breathable black PU coating

Excellent fit, flexibility and dexterity

Resistant to dirt

Thanks to grey backing fabric and black PU coating

Application area
  • Light assembly and mechanical work

  • Product sorting and picking

  • Automotive industry and maintenance

  • Interior design and dry walling
Products specifications
Size 7
Gauge 15
Material of the liner Polyester
Material coating Polyurethane
Standards EN 388, EN 420
Category II
Products specifications
Size 7
Gauge 15
Material of the liner Polyester
Material coating Polyurethane
Standards EN 388, EN 420
Category II
Close