Close
Filters
Search

Assembly glove Soft

Article No. 0899400732
Assembly glove, soft PROTGLOV-SPEC-PU-SOFT-SZ9
€4.65 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely lightweight and flexible glove with superior dexterity and sensitivity
  • Fine-knit glove made of polyamide stretch yarn
  • Maximum comfort
  • Breathable thanks to extremely lightweight, micro-porous PU coating
  • Very flexible and stretchable
  • Fits like a second skin
Extremely lightweight and flexible glove with superior dexterity and sensitivity
  • Fine-knit glove made of polyamide stretch yarn
  • Maximum comfort
  • Breathable thanks to extremely lightweight, micro-porous PU coating
  • Very flexible and stretchable
  • Fits like a second skin
Application area
  • Ideal for fine assembly and other precision work

  • Warehouse and picking work

  • Fine assembly, precision work, electrical installation, inspection work, product protection gloves, household appliance technology, maintenance work
Products specifications
Size 9
Gauge 18
Material of the liner Polyamide
Material coating Polyurethane
EN standard 388<br>420
Category II
Products specifications
Size 9
Gauge 18
Material of the liner Polyamide
Material coating Polyurethane
EN standard 388<br>420
Category II
Close