Close
Filters
Search

Assembly glove Touch ESD

Article No. 0899404420
Assembly glove Touch ESD PROTGLOV-KNIT-ASMBY-ESD-TOUCH-SZ10
€1.75 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Electrostatically dissipative and touchscreen-compatible protective glove with PU-coated fingertips
  • Maximum wearing comfort and excellent fit thanks to breathable fine-knit design with integrated fingertip coating
  • Very good tactile and fingertip feel
  • Protection against electrostatic discharge thanks to EN 16350 certification
  • Suitable for machining and handling sensitive electronic components
Notice

A person wearing protective gloves with electrostatic dissipative effect must be properly grounded, e.g. by wearing suitable footwear!

Electrostatically dissipative and touchscreen-compatible protective glove with PU-coated fingertips
  • Maximum wearing comfort and excellent fit thanks to breathable fine-knit design with integrated fingertip coating
  • Very good tactile and fingertip feel
  • Protection against electrostatic discharge thanks to EN 16350 certification
  • Suitable for machining and handling sensitive electronic components
Notice

A person wearing protective gloves with electrostatic dissipative effect must be properly grounded, e.g. by wearing suitable footwear!

Application area

For microelectronics, electrical industry, assembly/handling of electronic components, general fine assembly, packaging work, warehousing and logistics activities, etc.

Products specifications
Size 10
Gauge 15
Material of liner Polyester/carbon
Material of coating Polyurethane
Standards ISO 21420, EN 388:2016, EN 16350
Category II

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Size 10
Gauge 15
Material of liner Polyester/carbon
Material of coating Polyurethane
Standards ISO 21420, EN 388:2016, EN 16350
Category II
Close