Close
Filters
Search

ASSEMBLY PROTECTIVE GLOVES, NITRILE, UNI-TOP

Article No. 899403108
Size:8.
€1.42 inc. VAT price per 1 PCS
LOW STOCK
+ -

 

EN standards/parameters.

EN 420 + EN 388.

Category II / Parameters 4.1.2.1.

Material:

● Backing-polyester.

● Coating-smooth nitrile.

 

Application:

  • Petro Chemistry
  • Printing Houses
  • Agriculture
  • Car Maintenance
  • Handling of Slippery Parts and work pieces

 

EN standards/parameters.

EN 420 + EN 388.

Category II / Parameters 4.1.2.1.

Material:

● Backing-polyester.

● Coating-smooth nitrile.

 

Application:

  • Petro Chemistry
  • Printing Houses
  • Agriculture
  • Car Maintenance
  • Handling of Slippery Parts and work pieces
Products specifications
Size 8
Material Backing-polyester + Coating - Smooth nitrile
Products specifications
Size 8
Material Backing-polyester + Coating - Smooth nitrile
Close