Close
Filters
Search

ASSY® 3.0, blue galvanised Particle board screw

Article No. 017015060
ASSY 3.0, galv. steel PT cntrsnk mil pock head AW SCR-CS-MPK-WO-AW20-(A3K)-5X60/37 ASSY 3.0
€0.06 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications

Zinc-plated steel, blue passivated, partial thread, countersunk milling pocket head, AW drive

Connects the wood instead of splitting it

Substrates:

Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.

Milling pockets – countersink anywhere

  • Suitable for wood and fittings
  • Minimum damage to coated wood materials
  • Less chips on the surface

End mill – the "auxiliary motor" for lower force

  • Reduction of the screw-in and head countersinking torque, especially with long screws
  • Protection of screw-in tools
  • From diameter = 5 mm, L = 70 mm

Asymmetric thread – faster speed

  • Low screw-in torque
  • High over-turning force
  • Faster screwing in than conventional particle board screws
  • Double thread: 3.0–4.5 mm
  • Coarse thread: 5.0-12.0 mm

AW drive — more power

  • Optimum transmission of forces
  • Excellent fit
  • Fast location
  • Screw locates securely
  • Almost no unscrewing of the bit
  • No wobbling
  • No damage to surface coating of screw
  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm

Ring/mating thread — less tendency of the wood to split, very few blow-outs

  • Minimal splitting forces, especially when screwing in at edges
  • Reduction of the screw-in torque
  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
  • Ring thread: 3.0–4.5 mm
  • Mating thread: 5.0-12.0 mm
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.

To attach metals to wood, machine a precise cutout in the metal tab.

ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).

Available work documents:

Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Proof of Performance

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.

For universal use in furniture construction, shopfitting, interior fitting, roofing and carpentry applications

Zinc-plated steel, blue passivated, partial thread, countersunk milling pocket head, AW drive

Connects the wood instead of splitting it

Substrates:

Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT), timber veneer (coniferous wood or BauBuche), OSB and chipboard.

Milling pockets – countersink anywhere

  • Suitable for wood and fittings
  • Minimum damage to coated wood materials
  • Less chips on the surface

End mill – the "auxiliary motor" for lower force

  • Reduction of the screw-in and head countersinking torque, especially with long screws
  • Protection of screw-in tools
  • From diameter = 5 mm, L = 70 mm

Asymmetric thread – faster speed

  • Low screw-in torque
  • High over-turning force
  • Faster screwing in than conventional particle board screws
  • Double thread: 3.0–4.5 mm
  • Coarse thread: 5.0-12.0 mm

AW drive — more power

  • Optimum transmission of forces
  • Excellent fit
  • Fast location
  • Screw locates securely
  • Almost no unscrewing of the bit
  • No wobbling
  • No damage to surface coating of screw
  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm

Ring/mating thread — less tendency of the wood to split, very few blow-outs

  • Minimal splitting forces, especially when screwing in at edges
  • Reduction of the screw-in torque
  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
  • Ring thread: 3.0–4.5 mm
  • Mating thread: 5.0-12.0 mm
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.

To attach metals to wood, machine a precise cutout in the metal tab.

ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).

Available work documents:

Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Proof of Performance

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.

Application areaScrewing of wood-wood or steel-wood connections in furniture construction, shopfitting, interior fittings, roofing and timber construction.
Instructions

For coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter.


When screwing into hardwood, drill according to ETA-11/0190.

Products specifications
Nominal diameter (d) 5 mm
Length (l) 60 mm
Head type Countersunk head
Head diameter (dh) 9.5 mm
Head height (k) 3.2 mm
Head details Milling pockets
Internal drive AW20
Thread type Wood screw thread
Thread design Partial thread
Thread format Coarse thread
Thread length (lg) 37 mm
Core diameter 3.2 mm
Shape of tip Tip with counter thread
Angle of the tip 28 Degree
Material Hardened steel
Surface Galvanised
Colour Silver
Min./max. screw-in angle 0-90 Degree
Suitable for use in the following materials Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood
Area of application Roof<br>Element construction<br>Timber construction<br>Timber panel construction<br>Interior fitting<br>Structural woodwork<br>Universal
Screw requiring approval Yes
Approval ETA-11/0190
RoHS-compliant Yes
Products specifications
Nominal diameter (d) 5 mm
Length (l) 60 mm
Head type Countersunk head
Head diameter (dh) 9.5 mm
Head height (k) 3.2 mm
Head details Milling pockets
Internal drive AW20
Thread type Wood screw thread
Thread design Partial thread
Thread format Coarse thread
Thread length (lg) 37 mm
Core diameter 3.2 mm
Shape of tip Tip with counter thread
Angle of the tip 28 Degree
Material Hardened steel
Surface Galvanised
Colour Silver
Min./max. screw-in angle 0-90 Degree
Suitable for use in the following materials Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood
Area of application Roof<br>Element construction<br>Timber construction<br>Timber panel construction<br>Interior fitting<br>Structural woodwork<br>Universal
Screw requiring approval Yes
Approval ETA-11/0190
RoHS-compliant Yes
Close