Close
Filters
Search

ASSY® 3.0 zinc nickel Timber screw

Article No. 017088080
ASSY 3.0 nickel-plated steel, PT, cntrsnk head, AW SCR-CS-MPK-WO-AW40-(P2E)-8X80/50 ASSY 3.0
€31.78 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For exceptional applications in utilisation classes 1 and 2. Combines the robustness of a steel screw with excellent rust protection thanks to an extremely corrosion-resistant surface in atmospheres containing salt.
  • Corrosion resistance is five times greater than a yellow-galvanised surface (500 h in salt spray test as per DIN EN ISO 9227)
  • Its coating gives the ASSY screw a high-quality stainless steel appearance
  • Chrome-VI free

Asymmetrical thread

Prevents overturning and makes screwing in easy

AW drive

For perfect bit clamping

Milling pockets

For clean countersinking — including in fittings

End mill

For less friction on the shaft (with diameters of 5 mm or more and lengths of 70 mm or more)

Ring/counter thread

At the tip, enables screwing close to the edge

Notice

Screws may not be used for

  • Wood containing large amounts of tannic acid
  • Boiler-pressure impregnated wood
  • Direct weathering (utilisation class 3)

ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.

To attach metals to wood, machine a precise cut-out in the metal tab.

Available work documents:

Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Proof of Performance

ETA-11/0190

When using these screws, the ETA-11/0190 specifications must be observed.

For exceptional applications in utilisation classes 1 and 2. Combines the robustness of a steel screw with excellent rust protection thanks to an extremely corrosion-resistant surface in atmospheres containing salt.
  • Corrosion resistance is five times greater than a yellow-galvanised surface (500 h in salt spray test as per DIN EN ISO 9227)
  • Its coating gives the ASSY screw a high-quality stainless steel appearance
  • Chrome-VI free

Asymmetrical thread

Prevents overturning and makes screwing in easy

AW drive

For perfect bit clamping

Milling pockets

For clean countersinking — including in fittings

End mill

For less friction on the shaft (with diameters of 5 mm or more and lengths of 70 mm or more)

Ring/counter thread

At the tip, enables screwing close to the edge

Notice

Screws may not be used for

  • Wood containing large amounts of tannic acid
  • Boiler-pressure impregnated wood
  • Direct weathering (utilisation class 3)

ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.

To attach metals to wood, machine a precise cut-out in the metal tab.

Available work documents:

Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Proof of Performance

ETA-11/0190

When using these screws, the ETA-11/0190 specifications must be observed.

Application area

Suitable for use outdoors in accordance with utilisation class 2 (NKL 2) DIN 1052:2008 (covered, open structures)

Instructions

Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.

Products specifications
Nominal diameter (d) 8 mm
Length (l) 80 mm
Head type Countersunk head
Head diameter (dh) 15 mm
Head height (k) 4.6 mm
Head details Milling pockets
Internal drive AW40
Thread type Wood screw thread
Thread design Partial thread
End milling cutter Yes
Thread format Coarse thread
Thread length (lg) 50 mm
Core diameter 6 mm
Shape of tip Tip with counter thread
Angle of the tip 34 Degree
Material Hardened steel
Surface Zinc nickel
Colour Silver
Min./max. screw-in angle 0-90 Degree
Suitable for use in the following materials Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood
Area of application On rafter insulation<br>Roof<br>Element construction<br>Wet areas<br>Timber construction<br>Timber panel construction<br>Interior fitting<br>Structural woodwork
Additional accessory Bit lock
Screw requiring approval Yes
Approval ETA-11/0190
RoHS-compliant Yes
Products specifications
Nominal diameter (d) 8 mm
Length (l) 80 mm
Head type Countersunk head
Head diameter (dh) 15 mm
Head height (k) 4.6 mm
Head details Milling pockets
Internal drive AW40
Thread type Wood screw thread
Thread design Partial thread
End milling cutter Yes
Thread format Coarse thread
Thread length (lg) 50 mm
Core diameter 6 mm
Shape of tip Tip with counter thread
Angle of the tip 34 Degree
Material Hardened steel
Surface Zinc nickel
Colour Silver
Min./max. screw-in angle 0-90 Degree
Suitable for use in the following materials Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood
Area of application On rafter insulation<br>Roof<br>Element construction<br>Wet areas<br>Timber construction<br>Timber panel construction<br>Interior fitting<br>Structural woodwork
Additional accessory Bit lock
Screw requiring approval Yes
Approval ETA-11/0190
RoHS-compliant Yes
Close