Close
Filters
Search

AW® bit

Article No. 061455050
Bit AW C 8.0 (5/16) BIT-AW50-LUMINOUSTURQUOISE-5/16IN-L50MM
€3.67 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
C 8.0 (5/16")

AW® output

Advantages over previous drive systems:

Improved force transfer.

Longer service life.

Optimum centring.

Largest possible contact surface of bit in screw drive.

Cam-out forces:

Cam-out forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

C 8.0 (5/16")

AW® output

Advantages over previous drive systems:

Improved force transfer.

Longer service life.

Optimum centring.

Largest possible contact surface of bit in screw drive.

Cam-out forces:

Cam-out forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

Products specifications
Tip size AW50
Drive C 8.0 (5/16 inch)
Drive type Outer hexagon
Length 50 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size AW50
Drive C 8.0 (5/16 inch)
Drive type Outer hexagon
Length 50 mm
Close