Close
Filters
Search

AW® bit

Article No. 06145140
Bit AW C 6.3 (1/4) BIT-AW40-LUMINOUSPINK-1/4IN-L25MM
€1.79 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
C 6.3 (1/4 inch)

Benefits of AW output:

  • Better force transfer
  • Longer service life
  • Optimum centring
  • Largest possible contact surface of bit in screw drive

Ejection forces:

Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

C 6.3 (1/4 inch)

Benefits of AW output:

  • Better force transfer
  • Longer service life
  • Optimum centring
  • Largest possible contact surface of bit in screw drive

Ejection forces:

Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

Products specifications
Tip size AW40
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8

Flip catalog

Products specifications
Tip size AW40
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 25 mm
Close