Close
Filters
Search

AW® bit

Article No. 06145225
Bit AW E 6.3 (1/4) BIT-AW25-LUMINOUSGREEN-1/4IN-L50MM
€5.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
E 6.3 (1/4")

Benefits of AW drive:

  • Improved force transfer
  • Longer service life
  • Optimum centring
  • Bits have largest possible contact surface in the screw drive

Ejection forces:

Ejection forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

E 6.3 (1/4")

Benefits of AW drive:

  • Improved force transfer
  • Longer service life
  • Optimum centring
  • Bits have largest possible contact surface in the screw drive

Ejection forces:

Ejection forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

Products specifications
Tip size AW25
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Length 50 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size AW25
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Length 50 mm
Close