Close
Filters
Search

BARREL BOLTS

Article No. M81172B
STAINLESS STEEL BARREL BOLT A2 120*36
€9.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

BARREL BOLTS 

 

120 X 36 X 4 mm, A2 AISI304

 

•   Quality : A2

BARREL BOLTS 

 

120 X 36 X 4 mm, A2 AISI304

 

•   Quality : A2

Products specifications
Material Stainless Steel A2
Length (A) 120mm
Surface Bare
Width (B) 36 mm
Material thickness 4 mm
Products specifications
Material Stainless Steel A2
Length (A) 120mm
Surface Bare
Width (B) 36 mm
Material thickness 4 mm
Close