Close
Filters
Search

BARREL BOLTS

Article No. M81172A
Barrel Bolt Lock 80 X 36 X 4 mm, A2-AISI304
€8.43 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

BARREL BOLTS 

 

80 X 36 X 4 mm, A2-AISI304

 

•   Quality : A2

BARREL BOLTS 

 

80 X 36 X 4 mm, A2-AISI304

 

•   Quality : A2

Products specifications
Material Stainless Steel A2
Surface Bare
Length (A) 80 mm
Width (B) 36 mm
Material thickness 4 mm
Products specifications
Material Stainless Steel A2
Surface Bare
Length (A) 80 mm
Width (B) 36 mm
Material thickness 4 mm
Close