Close
Filters
Search

Base plate for square-perforated panel system

Article No. 0960050021
Base plate, perforated plate system BSEPLT-RAL3020-TRAFFICRED-457X495MM
€75.08 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
  • Symmetrically perforated sheet steel panel with square holes
  • Reinforced panel at the rear is welded and has side-edging
  • Hole spacing is retained even with several plates next to/over each other
  • Holes in the reinforcing profiles for easy wall mounting
The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
  • Symmetrically perforated sheet steel panel with square holes
  • Reinforced panel at the rear is welded and has side-edging
  • Hole spacing is retained even with several plates next to/over each other
  • Holes in the reinforcing profiles for easy wall mounting
Products specifications
Width x height 495 x 457 mm
Punched-hole 10 x 10 mm
Hole distance 38 mm
Thickness 1.25 mm
Material Sheet steel
Surface Powder-coated
Colour Traffic red RAL 3020

Würth Catalogue

Certificates/Documents

 | 

 | 

Products specifications
Width x height 495 x 457 mm
Punched-hole 10 x 10 mm
Hole distance 38 mm
Thickness 1.25 mm
Material Sheet steel
Surface Powder-coated
Colour Traffic red RAL 3020
Related Product
Close