Close
Filters
Search

Base Self-adhesive

Article No. 0502648
Self-adhesive mount ADHMNT-SA-CBLTIE-B4,8MM
€35.40 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
For securing cable ties to any dust- and grease-free surfaces, for example metal, paint, plastic, wood, plaster, paper etc.
For securing cable ties to any dust- and grease-free surfaces, for example metal, paint, plastic, wood, plaster, paper etc.
Products specifications
Suitable for cable ties 4.8 mm
Length x width 28 x 28 mm
Material PA - Polyamide
Min. temperature conditions 5 °C
Max. temperature conditions 50 °C
Length 28 mm
Width 28 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for cable ties 4.8 mm
Length x width 28 x 28 mm
Material PA - Polyamide
Min. temperature conditions 5 °C
Max. temperature conditions 50 °C
Length 28 mm
Width 28 mm
Close