Close
Filters
Search

Base Self-adhesive

Article No. 0502665
Self-adhesive mount SADHSKTBRD-CBLTAPE-B6,5MM
€63.72 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For securing cable ties to any dust- and grease-free surfaces, for example metal, paint, plastic, wood, plaster, paper etc.
For securing cable ties to any dust- and grease-free surfaces, for example metal, paint, plastic, wood, plaster, paper etc.
Products specifications
Suitable for cable ties 6.5 mm
Length x width 25 x 25 mm
Material PA - Polyamide
Min. temperature conditions 5 °C
Max. temperature conditions 50 °C
Length 25 mm
Width 525 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for cable ties 6.5 mm
Length x width 25 x 25 mm
Material PA - Polyamide
Min. temperature conditions 5 °C
Max. temperature conditions 50 °C
Length 25 mm
Width 525 mm
Close