Close
Filters
Search

BASIC Clear knee pads

Article No. 089903001
Knee pads BASIC Clear KNEEPAD-BASIC-TRANSP
€46.02 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Basic version for a wide range of indoor and outdoor applications

Safe

  • The knee pads are certified according to EN 14404, PPE type 1, performance level 2 and offer a high level of protection for the knees

Adaptable

  • The protective zone with flexible PVC cap promotes a good grip and ensures that the knee pads sit comfortably on the knees

Very comfortable to wear

  • The knee pads feature soft padding with high-quality sandwich cushioning
  • The wide, ergonomic Neoprene® binding and elasticated straps prevent cutting and slipping in the hollow of the knee
Basic version for a wide range of indoor and outdoor applications

Safe

  • The knee pads are certified according to EN 14404, PPE type 1, performance level 2 and offer a high level of protection for the knees

Adaptable

  • The protective zone with flexible PVC cap promotes a good grip and ensures that the knee pads sit comfortably on the knees

Very comfortable to wear

  • The knee pads feature soft padding with high-quality sandwich cushioning
  • The wide, ergonomic Neoprene® binding and elasticated straps prevent cutting and slipping in the hollow of the knee
Application area

For tilers, laminate layers, painters, road workers, mechanics etc.

Products specifications
Material HDPE - High density polyethylene
Colour Transparent
EN standard EN14404:2004 + A1:2010
Number of pieces 1 Pair
Products specifications
Material HDPE - High density polyethylene
Colour Transparent
EN standard EN14404:2004 + A1:2010
Number of pieces 1 Pair
Close