Close
Filters
Search

Battery LI-CV 18 V

Article No. 0700916535
Battery LI-CV, 18 volt BTRYPCK-LI-CV-18V/5.0AH MASTER
€306.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Powerful and robust battery packs

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

Compatible with current 18-volt battery-powered system products

Powerful and robust battery packs

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

Compatible with current 18-volt battery-powered system products

Products specifications
Nominal Voltage 18 V/DC
Rechargeable battery/battery capacity 5 Ah
Charging time 65 min
Weight of rechargeable battery/battery 623 g
Suitable chargers AL 30-CV-Li

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Nominal Voltage 18 V/DC
Rechargeable battery/battery capacity 5 Ah
Charging time 65 min
Weight of rechargeable battery/battery 623 g
Suitable chargers AL 30-CV-Li
Close