Close
Filters
Search

Battery Li-ion 12 V M-CUBE®

Article No. 5703120000
12 volt lithium-ion battery M-CUBE BTRYPCK-LI-12V/2,0AH-(M-CUBE)-BASIC) MASTER
€73.58 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact, powerful and lasting 12 volt Li-ion battery for professional and universal use with the new Würth cordless tools.

Integrated, robust cell frame surrounds the cells

Ensures a secure fit and optimum heat dissipation, protecting the battery from overheating and shock.

Robust housing with soft components

Provides additional protection against drop damage and reduces the risk of damage to the surfaces of workpieces to be processed.

LED charge level display

Continuous monitoring of the remaining battery capacity.

 

 
Compact, powerful and lasting 12 volt Li-ion battery for professional and universal use with the new Würth cordless tools.

Integrated, robust cell frame surrounds the cells

Ensures a secure fit and optimum heat dissipation, protecting the battery from overheating and shock.

Robust housing with soft components

Provides additional protection against drop damage and reduces the risk of damage to the surfaces of workpieces to be processed.

LED charge level display

Continuous monitoring of the remaining battery capacity.

 

 
Products specifications
Nominal Voltage 12 V/DC
Rechargeable battery/battery capacity 2 Ah
Weight of rechargeable battery/battery 246.6 g
Suitable chargers ALG 12/3 BASIC

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Nominal Voltage 12 V/DC
Rechargeable battery/battery capacity 2 Ah
Weight of rechargeable battery/battery 246.6 g
Suitable chargers ALG 12/3 BASIC
Close