Close
Filters
Search

Battery Li-ion 18 V BASIC M-CUBE®

Article No. 5703450000
18 volt lithium-ion battery M-CUBE BTRYPCK-(18V/5.0AH-(M-CUBE)-BASIC) MASTER
€171.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact, powerful and lasting 18 Volt Li-Ion battery for professional and universal use with the new Würth cordless tools.

Tight fit and optimal heat removal

Integrated, robust cell frame encloses the cells and thus protects the battery from overheating and vibrations.

Long service life and optimum utilisation of output

Intelligent battery management with continuous individual cell monitoring

Protection of the battery and the workpieces

The robust housing with soft components protects the battery against damage from falls and minimises the risk of scratches on delicate surfaces.

Continuous monitoring of the remaining battery capacity

LED charge status indicator

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Compact, powerful and lasting 18 Volt Li-Ion battery for professional and universal use with the new Würth cordless tools.

Tight fit and optimal heat removal

Integrated, robust cell frame encloses the cells and thus protects the battery from overheating and vibrations.

Long service life and optimum utilisation of output

Intelligent battery management with continuous individual cell monitoring

Protection of the battery and the workpieces

The robust housing with soft components protects the battery against damage from falls and minimises the risk of scratches on delicate surfaces.

Continuous monitoring of the remaining battery capacity

LED charge status indicator

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Products specifications
Nominal Voltage 18 V/DC
Rechargeable battery/battery capacity 5 Ah
Weight of rechargeable battery/battery 695 g
Suitable chargers ALG 18/4 BASIC<br>ALG 18/6 FAST
Products specifications
Nominal Voltage 18 V/DC
Rechargeable battery/battery capacity 5 Ah
Weight of rechargeable battery/battery 695 g
Suitable chargers ALG 18/4 BASIC<br>ALG 18/6 FAST
Close