Close
Filters
Search

Battery Li-ion 28 V

Article No. 0700957730
Lithium-ion battery 2-28.0 volt BTRYPCK-LIION-2-28,0V/3,0AH
€342.91 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful and robust battery pack

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

Compatible with 28-volt battery pack system products currently available on the market

Powerful and robust battery pack

Low weight, high performance battery with no memory effect

Lithium-ion technology

Continuous monitoring of the battery capacity

Charge status display on the battery

Compatible with 28-volt battery pack system products currently available on the market

Products specifications
Nominal Voltage 28 V/DC
Rechargeable battery/battery capacity 3 Ah
Charging time 60 min
Weight of rechargeable battery/battery 995 g
Suitable chargers AL 60-Li

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal Voltage 28 V/DC
Rechargeable battery/battery capacity 3 Ah
Charging time 60 min
Weight of rechargeable battery/battery 995 g
Suitable chargers AL 60-Li
Close