Close
Filters
Search

Battery SD 3.0 Ah Li-Ion

Article No. 0700956430
Battery SD 3.0 Ah Li-Ion for impact drill driver BTRYPCK-LIION-SD-14,4V/3,0AH
€237.11 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful battery for cordless impact screwdriver BS 14-A Solid Combi and BS 18-A Solid Combi.
Powerful battery for cordless impact screwdriver BS 14-A Solid Combi and BS 18-A Solid Combi.
Products specifications
Nominal Voltage 14.4 V/DC
Rechargeable battery/battery capacity 3 Ah
Weight of rechargeable battery/battery 0.6 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal Voltage 14.4 V/DC
Rechargeable battery/battery capacity 3 Ah
Weight of rechargeable battery/battery 0.6 kg
Related Product
Close