Close
Filters
Search

Battery/charging system tester with thermal printer

Article No. 0772800100
Battery/alternator tester with thermal printer BTRY/DYNAMOTEST-W.PRINTER
€440.14 inc. VAT price per 1 PCS
*
+ -
Intelligent battery and charging system tester for simple, fast and accurate testing of starter batteries with integrated thermal printer
  • Testing of batteries from 6 to 12 volts and testing of charging systems (alternators) at 12 and 24 volts
  • Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple
  • Reverse polarity protection prevents accidents when connecting clamping pliers
  • Minimal effort required as removal of the battery is not necessary
  • Battery tests can be carried out with the customer present and necessary measures can be decided on immediately
  • Battery test can be documented immediately using integrated thermal printer with personalised printouts
  • Test does not affect charge status of battery
  • Operator errors are avoided as the device automatically adjusts the test criteria and test time
  • Clear and explicit test result, no misinterpretation
  • Voltage measurement from 1.5 to 30 V
  • Fully insulated, high-quality clamping pliers
  • 16-digit LCD display with background lighting
  • Display can be adjusted to the lighting conditions
  • Multilingual menu guidance and printout
  • Time/date can be set

Test standards (test ranges):

  • CCA/SAE (40 - 2000)
  • EN (40 - 1885)
  • DIN (25 - 1120)
  • IEC (30 - 1320)
  • JIS (by type of battery)
NoticePaper rolls not included
Intelligent battery and charging system tester for simple, fast and accurate testing of starter batteries with integrated thermal printer
  • Testing of batteries from 6 to 12 volts and testing of charging systems (alternators) at 12 and 24 volts
  • Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple
  • Reverse polarity protection prevents accidents when connecting clamping pliers
  • Minimal effort required as removal of the battery is not necessary
  • Battery tests can be carried out with the customer present and necessary measures can be decided on immediately
  • Battery test can be documented immediately using integrated thermal printer with personalised printouts
  • Test does not affect charge status of battery
  • Operator errors are avoided as the device automatically adjusts the test criteria and test time
  • Clear and explicit test result, no misinterpretation
  • Voltage measurement from 1.5 to 30 V
  • Fully insulated, high-quality clamping pliers
  • 16-digit LCD display with background lighting
  • Display can be adjusted to the lighting conditions
  • Multilingual menu guidance and printout
  • Time/date can be set

Test standards (test ranges):

  • CCA/SAE (40 - 2000)
  • EN (40 - 1885)
  • DIN (25 - 1120)
  • IEC (30 - 1320)
  • JIS (by type of battery)
NoticePaper rolls not included
Application area

Testing of batteries from 6 to 12 volts and testing of charging systems from 12 and 24 volts



Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple

Products specifications
Nominal voltage 12 V
RoHS-compliant Yes
Material of handle Rubber

Certificates/ Documents (1)

Operation manual 1

Products specifications
Nominal voltage 12 V
RoHS-compliant Yes
Material of handle Rubber
Related Product
Close