person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
WEEKLY OFFERS
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Vehicle interior equipment and accssrs.
Work Equipment
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Sweatshirts
Vests
Jackets
Weatherproof Clothes
View All
Top Selling Products
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Rainold Bermuda
Bermuda Stretch Nice
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
Trousers Nice Stretch
Trousers Rainold Winter
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
T Shirt Nice Stretch
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Sweatshirts
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
POLYESTER PADDED VEST
Vest
Denver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
Padded Jacket
EVEREST JACKET
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
Anchors
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
WEEKLY OFFERS
Top Selling Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Welding Fume Extraction
Top Selling Products
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Work Equipment
>
Car/comm. vehicle workshop equipment
Car/comm. vehicle workshop equipment
Fluid handling equipment vehicles
Lifting devices, vehicle
Garage testers
Refine
Load more results...
×
Price Range
Min:€28.00 inc. VAT
Max:€654.00 inc. VAT
Width
190 mm (1)
246 mm (1)
380 mm (1)
415 mm (1)
450 mm (1)
Contents
16 l (1)
3.3 l (1)
Tray capacity
13 l (1)
Height
150 mm (1)
156 mm (1)
167 mm (1)
215 mm (1)
400 mm (1)
Spindle length _B_
60 mm (2)
0 mm (1)
Min_ temperature resistance
-25 °C (2)
-40 °C (1)
Lift height _C_
175 mm (1)
180 mm (1)
210 mm (1)
Max_ temperature resistance
100 °C (2)
80 °C (1)
Number of steering rollers
2 PCS (1)
Number of rolls
4 PCS (2)
Length
316 mm (1)
545 mm (1)
580 mm (1)
790 mm (1)
840 mm (1)
Number of fixed rollers
2 PCS (1)
RoHS_compliant
Yes (1)
Min__max_ overall height
242-452 mm (1)
Bin capacity
90 l (1)
Min__max_ temperature resistance
-25 to 100 °C (2)
-40 to 80 °C (1)
Nominal voltage
12 V (1)
Min__max_ height
1108-1926 mm (1)
1400-1900 mm (1)
Min_ height _A_
70 mm (1)
75 mm (1)
Baseplate width
110 mm (1)
159 mm (1)
169 mm (1)
Load capacity
3000 kg (2)
20000 kg (1)
2500 kg (1)
30000 kg (1)
500 kg (1)
Material of handle
Rubber (1)
Min__max_ construction height
193-373 mm (1)
275-440 mm (1)
Max_ height _B_
510 mm (2)
Tray height
300 mm (1)
Max_ height
1900 mm (1)
Width _support_
250 mm (1)
Material
HDPE - High density polyethylene (2)
PP - Polypropylene (1)
Baseplate length
103 mm (1)
143 mm (1)
153 mm (1)
Product weight _per item_
32800 g (1)
51500 g (1)
Tray diameter
580 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (11)
Categories
1/2-inch imp. sckt wrench, hex., long f. alum. rim
1/2-inch impact socket wrench, special profile
Active Current Offers
Adapter for mobile charging station UNI
Adhesive lubricant HHS 1000
Adhesive lubricant HHS 200
Adhesive lubricant HHS 500
Anchors
Automotive parts
Blind rivets standard flat hd alu/stl 701 pcs Sysko
Brazing, soldering and Welding
Building Materials
Building supplies
Butane gas refill can
Cable marker
Carbide burrs MX cut 5 pcs Syska
Cavity anchor W-MH 201 pieces Sysko
Combi tapping screws assortment 600 pcs Sysko
DIN 125 steel zinc plated 1425 pieces Sysko
DIN 471 spring steel phosphated standard version
DIN 471 spring steel phosphated standard version
Direct fastening
Electrical Installation
Fasteners
Fire Protection
Flat blade fuse ATO MINI-MAXI 151 pcs Sysko
Floor marking adhesive tape, self-adhesive, HD
Galvanised steel, self-centring
Hand Tools
Hoses, couplings, hose clamps
Klapp-Fix key
Material Processing
Measuring
Metal Fittings
Nail puller with hexagon shank
NBR COATED JERSEY GLOVES
Number plate holder, Classic, compl. unprinted
Occupational Safety
Oil drain plug
One-ear clamps 481 pieces Sysko
ORSY system
pias steel zinc plated pan head AW 1603 pcs Sysko
Pin Driver Technology
Pipe and fastening clamps 118 pieces Sysko
Plastic hose connector 155 pieces Sysko
Plug connection for blade connector 6.3x0.8 mm
Plug connection for push connector 6.3x0.8 mm
Plug connector, 24 V truck trailer
Plug housing assortment waterproof 440 pcs Sysko
Power tools
Punched mounting strip, galvanised
Punched mounting strip, plastic, covered
Sanitation, heating, air-conditioning
Shark anchor assortment ZEBRA Sysko
Sheet metal/spring nut steel zp transparent Sysko
Technical chemicals
Technical rubber and Engineering plastic
Top Selling Products
Twist drill bit HSS DIN 338 RN 118° 155 pcs Sysko
VDE combination pliers
Vehicle cable FLRY/FLY
Vehicle cable FLRYY flat cable
Vehicle cable FLRYY, round cable
Vehicle interior equipment and accssrs.
Washer/nut assortment
Waterproof pin housing
Waterproof socket housing TE
Work Equipment
Workwear
WÜPOFAST steel zinc ptd counters hd 2100 pcs Sysko
Recently viewed products
3ACTIVE JACKET – BLUE
3ACTIVE STRETCH JACKET
Perforated sleeve SH
Combination wrench, short type
Combination wrench, short type
Reversible ratchet 3/8 inch
Popular tags
construction
offer
set
triple
vacuum
Car/comm. vehicle workshop equipment
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
24
48
per page
Add to wishlist
Add to compare list
Add to cart
0891400016
Oil catch pan Passenger cars
Oil catch pan for car OILCTCHPAN-HDPE-16LTR
€48.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0891400008
Oil catch pan Passenger cars
Oil catch pan for car OILCTCHPAN-(PE)-11LTR
€33.63 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071554925
Floor jack 2.5 tonnes
Hydraulic trolley jack Standard w/o foot pedal TRLYJACK-STEEL-(75-510MM)-2,5T
€393.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07155493
Floor jack 3 tonnes
Hydraulic trolley jack flat design TRLYJACK-FL-TYPE-(65-510MM)-3T
€688.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07159390
Used oil collection device For quick, clean oil changes
Waste oil collector R90 WASTEOILCOLL-2PACKAGES
€771.72 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071593850
Hydraulic transmission jack with rotary valve for regulating the lowering speed
Hydraulic transmission jack TRANSMISSJACK-GREY-500KG
€442.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
1952001424
Draining tray for truck axle oil
Oil catch pan for axes OILCTCHPAN-3,3LITRE
€50.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07155443
Hydraulic lifting jack Heavy-duty design
Hydraulic lifting jack Heavy Duty LFTJACK-HDUT-BLACK-3T
€95.52 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071554430
Hydraulic lifting jack Heavy-duty design
Hydraulic lifting jack Heavy Duty LFTJACK-HDUT-TYPE-BLACK-30T
€277.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0772800100
Battery/charging system tester with thermal printer
Battery/alternator tester with thermal printer BTRY/DYNAMOTEST-W.PRINTER
€440.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071554420
Hydraulic lifting jack Heavy-duty design
Heavy-duty hydraulic wheel jack LFTJACK-HDUT-TYPE-BLACK-20T
€174.38 inc. VAT
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close