Close
Filters
Search

Bitumen sealant

Article No. 0890103100
Bitumen sealant BITUSEAL-310ML
€7.67 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For sealing joints between bitumen strips

Excellent adhesion on bitumen sheeting, seals roofing sheets and roofing felt very securely

Good adhesion to damp base materials

  • Use largely unaffected by the weather
  • Suitable for emergency repairs

Ageing and weather-resistant

Suitable for elastic moulding

Notice
  • Repairs performed in damp conditions must be checked when dry
  • Sufficient air exchange should be ensured during the curing phase
  • A higher coating thickness extends the curing time
  • Do not coat with solvent-based paints
  • Suitable only for plastics without plasticisers

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For sealing joints between bitumen strips

Excellent adhesion on bitumen sheeting, seals roofing sheets and roofing felt very securely

Good adhesion to damp base materials

  • Use largely unaffected by the weather
  • Suitable for emergency repairs

Ageing and weather-resistant

Suitable for elastic moulding

Notice
  • Repairs performed in damp conditions must be checked when dry
  • Sufficient air exchange should be ensured during the curing phase
  • A higher coating thickness extends the curing time
  • Do not coat with solvent-based paints
  • Suitable only for plastics without plasticisers

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • For filling bitumen strips and their connections

  • For filling roof passages, e.g. domed roof lights, ventilation ducts, antennas or chimneys, as well as edge connections
Instructions
  • The surface must be load-bearing, clean, dry and free from grease, rust and water

  • An adhesion primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Products specifications
Contents 310 ml
Container Cartridge
Chemical basis Bitumen
Density 1.38 g/cm³
Colour Black
Smell/fragrance Characteristic
Continuous motion absorption 10 %
Full curing speed 1 mm/d
Fully hardening/curing conditions 23°C and 50% relative humidity
Fungicidal properties No
Min. skin-formation time 30 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. temperature resistance -35 °C
Max. temperature resistance 80 °C
Min. processing temperature 1 °C
Max. processing temperature 30 °C
Recoatable/Can be painted over No
Shelf life from production 36 Month
Products specifications
Contents 310 ml
Container Cartridge
Chemical basis Bitumen
Density 1.38 g/cm³
Colour Black
Smell/fragrance Characteristic
Continuous motion absorption 10 %
Full curing speed 1 mm/d
Fully hardening/curing conditions 23°C and 50% relative humidity
Fungicidal properties No
Min. skin-formation time 30 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Min. temperature resistance -35 °C
Max. temperature resistance 80 °C
Min. processing temperature 1 °C
Max. processing temperature 30 °C
Recoatable/Can be painted over No
Shelf life from production 36 Month
Close