Close
Filters
Search

S3 SRC LADDER-PROOF HIGH SAFETY SHOE

Article No. 899866139
BLACK-SAFETY-ANKLE-BOOT-S3-SRC-TECHNICAL-FABRIC-SIZE-39 Protective high shoe in high tenacity, ladder-proof technical fabric S3 SRC.
€100.01 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
•    Upper made of a new-concept technical fabric with very high breathability and toughness and high resistance to abrasion
 
•    Breathable, hydrophilic, anti-damp, air mesh internal lining
 
•    Padded bellows tongue to avoid the entry of dirt, dust, etc.
 
•    Preshaped, removable, breathable, antistatic insole, with antibacterial treatment, shock absorber heel insert and arch support
 
•    Single density polyurethane outsole, antistatic and highly slip resistant
 
•    Composite toe-cap
 
•    Textile midsole
 
•    Closing with laces and metal free eyelets
 
•    Completely metal-free
 
•    Weight: 460g (1 piece size 41)
 
•    Colour: black
•    Upper made of a new-concept technical fabric with very high breathability and toughness and high resistance to abrasion
 
•    Breathable, hydrophilic, anti-damp, air mesh internal lining
 
•    Padded bellows tongue to avoid the entry of dirt, dust, etc.
 
•    Preshaped, removable, breathable, antistatic insole, with antibacterial treatment, shock absorber heel insert and arch support
 
•    Single density polyurethane outsole, antistatic and highly slip resistant
 
•    Composite toe-cap
 
•    Textile midsole
 
•    Closing with laces and metal free eyelets
 
•    Completely metal-free
 
•    Weight: 460g (1 piece size 41)
 
•    Colour: black
Products specifications
Colour Black
Size 39
Safety Category S3
ISO 20345
Other standard SRC
Products specifications
Colour Black
Size 39
Safety Category S3
ISO 20345
Other standard SRC
Close