Close
Filters
Search

Safety Boots S5

Article No. 535007138
BLACK-SAFETY-BOOTS-PVC-S5-SIZE-38
€27.14 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Description :

Safety boots with steel toe cap and steel midsole anti perforation plate conform to EN ISO 20345:2022 S5 FO SR rules

•    Size range: 37- 48
•    Colours: black
•    Height of Upper: 38 cm approx. adjustable according with requirements
•    Safety steel toe-cap: guaranties toe protection at an impact of 200 Joules and compression resistance under a maximum Load of 1500daN
•    The steel midsole ant perforation plate guaranties perforation protection of 1100 N
•    Special mixture of PVC and nitrilic rubber
•    Both the upper and sole are resistant against mineral oil, hydrocarbons and fat
•    High flexibility also at low temperatures (minus 20°C )
•    The sole is anti-static
•    The lining is 100% washable polyester. It doesn’t withhold the humidity
•    Energy (shock) absorption in the heel
•    Antistatic sole
•    Resistance to abrasion
•    Thicknesses in compliance with standards in the ankle bone area
•    Anti slip SR

Description :

Safety boots with steel toe cap and steel midsole anti perforation plate conform to EN ISO 20345:2022 S5 FO SR rules

•    Size range: 37- 48
•    Colours: black
•    Height of Upper: 38 cm approx. adjustable according with requirements
•    Safety steel toe-cap: guaranties toe protection at an impact of 200 Joules and compression resistance under a maximum Load of 1500daN
•    The steel midsole ant perforation plate guaranties perforation protection of 1100 N
•    Special mixture of PVC and nitrilic rubber
•    Both the upper and sole are resistant against mineral oil, hydrocarbons and fat
•    High flexibility also at low temperatures (minus 20°C )
•    The sole is anti-static
•    The lining is 100% washable polyester. It doesn’t withhold the humidity
•    Energy (shock) absorption in the heel
•    Antistatic sole
•    Resistance to abrasion
•    Thicknesses in compliance with standards in the ankle bone area
•    Anti slip SR

Close