Close
Filters
Search

Blade fuse OTO-JLP

Article No. 073120350
Plug-in fuse OTO-JLP PLGINFSE-(JAP-OTO)-JLP-RED-50A
€2.58 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
OEM quality
Notice

Littelfuse designation: LowProfile JCase® cartridge fuses

OEM quality
Notice

Littelfuse designation: LowProfile JCase® cartridge fuses

Products specifications
Max. current 50 A
Colour Red
Max. nominal voltage 58 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 16 x 14.5 x 12 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 50 A
Colour Red
Max. nominal voltage 58 V/DC
Min./max. operating temperature -40 to 125 °C
Height x width x depth 16 x 14.5 x 12 mm
Close