Close
Filters
Search

Blade recept. with blade conn. 6.3 x 0.8

Article No. 05585143
Push connector with blade connector 6.3 x 0.8 PSHCON-DB-(PL)-6,3X0,8-(1,0-2,5SMM)
€12.98 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Version Unsealed
Min./max. wire cross section 1-2.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Material Brass
Surface Bare
Min. wire cross section 1 mm²
Max. wire cross section 2.5 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Unsealed
Min./max. wire cross section 1-2.5 mm²
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Material Brass
Surface Bare
Min. wire cross section 1 mm²
Max. wire cross section 2.5 mm²
Close