Vehicle electrics
>
Cable connector, uninsulated
Cable connector, uninsulated
Single-wire seal, vehicle
Flat plug, uninsulated
Flat plug contact, uninsulated
Blade connector, uninsulated
Push connector, uninsulated
Round plug, uninsulated
Round socket, uninsulated
Ring connector, uninsulated
Push connector, flag type, uninsulated
Cable conn. ins. sleeve, uninsulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (9)
0.5-1.5 mm² (5)
0.5-1.0 mm² (4)
0.5-1 mm² (3)
0.75-1.5 mm² (2)
4.0-6.0 mm² (2)
0.5-1.25 mm² (1)
1.0-1.5 mm² (1)
4-6 mm² (1)
3 More
Suitable for hole diameter
5.15 mm (2)
8.20 mm (1)
Number of locking lugs
1 PCS (10)
2 PCS (4)
3 PCS (1)
Seal diameter _C_
3.40 mm (2)
6 mm (1)
Dielectric strength
30 kV/mm (3)
IP protection class
IP 67 (3)
Collar diameter _F_
6.10 mm (2)
Stud diameter
1.65 mm (1)
2.1 mm (1)
4 mm (1)
Min_ wire cross section
0.5 mm² (7)
1.5 mm² (6)
1.0 mm² (1)
4.0 mm² (1)
Max_ temperature resistance
80 °C (1)
Plunged hoss diameter _F_
9 mm (1)
Contact gauge
6.3 mm (1)
Retaining_lug diameter _Ø_
1.4 mm (1)
1.6 mm (1)
Cable gland width
4 mm (1)
Length
7.80 mm (2)
7.50 mm (1)
Surface
Tin-plated (15)
Bare (6)
Plain (2)
Tin plated (2)
Silver-plated (1)
Colour
Red (2)
Transparent (2)
Yellow (2)
Blue (1)
Pale green (1)
Min__max_ temperature conditions
-55 to 125 °C (3)
Cable gland height
0.8 mm (1)
2.8 mm (1)
Min__max_ diameter of insulation _A_
1.7-2.4 mm (1)
2.5-3.3 mm (1)
3.4-4.4 mm (1)
Min_ shrinkage temperature
300 °C (3)
Seal diameter
3.40 mm (2)
2.90 mm (1)
Version
Unsealed (23)
Sealed (3)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (8)
4.8 x 0.8 mm<br>6.3 x 0.8 mm (4)
2.8 x 0.5 mm (3)
2.8 x 0.8 mm (3)
1.5 mm (1)
1.5 x 0.8 mm (1)
1.6 x 0.6 mm (1)
1.7 mm (1)
4.8 x 0.8 mm (1)
8 x 0.8 mm (1)
4 More
Flange hole
M4 (1)
M5 (1)
M8 (1)
Max_ wire cross section
2.5 mm² (6)
1.0 mm² (4)
1.5 mm² (3)
1 mm² (1)
6.0 mm² (1)
Material
Brass (18)
Bronze (7)
Copper-iron (1)
PA - Polyamide (1)
PE - Polyethylene (1)
Min__max_ diameter of insulation
1.7-2.4 mm (2)
3.0-4.3 mm (2)
1.4-2.1 mm (1)
1.8-3.3 mm (1)
2.0-2.6 mm (1)
2.0-3.0 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (32)
100 (32)
50 (9)
1000 (2)
300 (1)
500 (1)
5000 (1)
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
Circlip pliers set
Curved shackle
Classic trousers
Rectangular rail set Nova Pro Scala
Hexagonal nut, low profile
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Cable connector, uninsulated
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
05586032
Blade receptacle
Push connector PSHCON-DTN-(PL)-6,3X0,8-(1,5-2,5SMM)
€7.14 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055860321
Blade receptacle
Push connector PSHCON-DTN-(PL)-2,8X0,5-(1,0-1,5)
€10.38 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055899142
Single wire seal (SEAL)
Single wire seal (SEAL) SNGLWRESEAL-RED-(2,5-3,3MM)-D3,4MM
€12.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055899141
Single wire seal (SEAL)
Single wire seal (SEAL) SNGLWRESEAL-YELLOW-(1,7-2,4MM)-D3,4MM
€12.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055899581
Flat connector MINI MIC SRS 1.5
Flat plug, MINI MIC SRS 1.5 FLPLG-(1,5X0,8)-BO3,40-(0,75-1,5SMM)
€30.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055899582
Flat connector contact MINI MIC SRS 1.5
Flat plug contact MINI MIC SRS 1.5 BLDETRMLCNTCT-1,5-BO3,40MM-(0,75-1,5SMM)
€30.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05585215
Ring connector
Ring connector, uninsulated RGCON-(PL)-M4-(1,5-2,5SMM)
€10.38 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05585221
Ring connector
Ring connector, uninsulated RGCON-(PL)-M8-(1,5-2,5SMM)
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05586010
Blade receptacle
Push connector PSHCON-DTN-(PL)-2,8X0,5-(0,5-1,0SMM)
€5.19 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05586302
Angle blade receptacle
Angled push connector PSHCON-DTN-(PL)-8,0X0,8-(1,5-2,5SMM)
€7.53 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0558930
Pin terminal connector 4.0
Round socket 4.0 RDSKT-(PL)-D4,0-(0,5-1,0SMM)
€12.98 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589908
Pin terminal connector RSA 2 1.65
Round socket RSA 2 1.65 RDSKT-(SN)-D1,65-(0,5-1,0SMM)
€32.45 inc. VAT
price per 100 PCS
1
2
3