Close
Filters
Search

Blank circular saw blade

Article No. 0611031281
Blank circular saw blade BLDE-CRCLSAW-BLANK-TC-VT-315X28X30
€86.14 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For quick cutting when separating and blocking wood

Tooth shape

Alternating tooth (AT)

Machine

On circular bench saws

Materials

Hard and soft wood

Design

Chip thickness limitation via deflectors.

Notice

Auxiliary hole 2/7/42 for Striebig/Reich machines. Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers. Auxiliary hole 2/10/60 for Martin, Kölle, Altendorf and Panhans.

For quick cutting when separating and blocking wood

Tooth shape

Alternating tooth (AT)

Machine

On circular bench saws

Materials

Hard and soft wood

Design

Chip thickness limitation via deflectors.

Notice

Auxiliary hole 2/7/42 for Striebig/Reich machines. Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers. Auxiliary hole 2/10/60 for Martin, Kölle, Altendorf and Panhans.

Application area

For lengthwise and cross cuts

Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 315 x 3.2 / 2.2 x 30 mm
Number of teeth 28 PCS
Tooth shape Alternating tooth
Max. rotation speed 6000 U/min(rpm)
Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)
Material to be processed Softwood<br>Hardwood

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter x saw cutting width/main blade thickness x drill hole 315 x 3.2 / 2.2 x 30 mm
Number of teeth 28 PCS
Tooth shape Alternating tooth
Max. rotation speed 6000 U/min(rpm)
Side holes Combi (2/7/42 - 2/9/46 - 2/10/60)
Material to be processed Softwood<br>Hardwood
Related Product
Close