Machining
>
Saws
>
Circular saw blades
Circular saw blades
Circular saw blade, wood
Reducing ring, circular saw blade
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€37.00 inc. VAT
Diameter x saw cutting width_main blade thickness x drill hole
160 x 2.6 / 1.6 x 20 mm (1)
190 x 2.8 / 1.8 x 30 mm (1)
85 x 1.1 / 0.7 x 15 mm (1)
Internal diameter
20 mm (1)
Outer diameter
30 mm (1)
Thickness
1.8 mm (1)
Number of teeth
24 PCS (2)
20 PCS (1)
Material to be processed
Hardwood<br>Veneered sheet material<br>Plastic-coated sheet material<br>Raw sheet material<br>Softwood (1)
Softwood, Hardwood, Raw sheet material, Plastic-coated sheet material, Veneered sheet material (1)
Softwood<br>Hardwood<br>Raw sheet material<br>Plastic-coated sheet material<br>Veneered sheet material (1)
Tooth shape
Alternating tooth (2)
Alternating tooth (1)
Suitable for machine type
Hand-held circular saw (1)
Max_ rotation speed
10100 U/min(rpm) (1)
18000 U/min(rpm) (1)
9500 rpm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
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
Endless clamping strap
Safety screw
Wad punch
Slide wax
Oil drain plug
Endless clamping strap
Popular tags
construction
offer
set
triple
vacuum
Circular saw blades
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
0610085200
Circular saw blade, wood, for cordless hand-held circular saw HKS 10-A/12-A
Circul saw blde wd, hnd-hld circ saw HKS 10-A/12-A BLDE-CRCLSAW-WO-TC-VT-85X20X15
€21.11 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0610190243
Hand-held circular saw blade
Hand-held circular saw blade CRCLSAWBLDE-WO-TC-VT-190X24X30
€43.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0611861113
Reducing ring
Reducing ring REDRRG-CRCLSAWBLDE-30X20X1,8MM
€6.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0610160240
Hand-held circular saw blade
Hand-held circular saw blade CRCLSAWBLDE-WO-TC-AT-160X24X20
€40.71 inc. VAT