Agricultural Products
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
CHAIN STAINLESS STEEL A2
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
Agricultural Products
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
Rivets
>
Blind rivets
>
Blind rivet, countersunk head
>
ISO 15978 countersunk head, alu/steel zinc-plated
>
Blind rivet, open, with break mandrel and countersunk head
Previous
Next
Blind rivet, open, with break mandrel and countersunk head
Article No.
093864010
ISO 15978 countersunk head, alu/steel zinc-plated RIV-ISO15978-L-ALU/ST-(5,0-6,5)-4,0X10
€0.04 inc. VAT
price per 1 PCS
Available on Order
Price may vary
Packaging Unit
*
1
500
1000
Qty:
+
-
Add to cart
Add to wishlist
Add to compare list
ISO 15978 countersunk head aluminium/steel
Sleeve: Plain aluminium; pin: Galvanized steel, blue passivated
Specification
Technical Information
ISO 15978 countersunk head aluminium/steel
Sleeve: Plain aluminium; pin: Galvanized steel, blue passivated
Products specifications
Nominal diameter (d
1
)
4 mm
Length (l
1
)
10 mm
Head diameter (d
k
)
8.4 mm
Head height (k
1
)
1.7 mm
Material of the sleeve
Aluminium
Material of the mandrel
Steel
Surface of the sleeve
Plain
Surface of the mandrel
Galvanised
Min./max. grip range
5.0-6.5 mm
Drill hole diameter
4.1 mm
Shear-fracture load
850 N
Tensile fracture load
1200 N
Nominal diameter x length (Ø d x l)
4.0 x 10.0 mm
Product weight (per item)
1.4 g
Products specifications
Nominal diameter (d
1
)
4 mm
Length (l
1
)
10 mm
Head diameter (d
k
)
8.4 mm
Head height (k
1
)
1.7 mm
Material of the sleeve
Aluminium
Material of the mandrel
Steel
Surface of the sleeve
Plain
Surface of the mandrel
Galvanised
Min./max. grip range
5.0-6.5 mm
Drill hole diameter
4.1 mm
Shear-fracture load
850 N
Tensile fracture load
1200 N
Nominal diameter x length (Ø d x l)
4.0 x 10.0 mm
Product weight (per item)
1.4 g