Rivets
>
Blind rivets
>
Blind rivet, countersunk head
Blind rivet, countersunk head
Blind rivet w. countersunk head, 120 degrees A2/A2
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Material of the sleeve
Stainless steel A2 (1)
Material of the mandrel
Stainless steel A2 (1)
Tensile fracture load
4500 N (1)
Nominal diameter x length _Ø d x l_
4.8 x 16.0 mm (1)
Surface of the sleeve
Plain (1)
Min__max_ grip range
8.0-11.0 mm (1)
Surface of the mandrel
Plain (1)
Product weight _per item_
4.200 g (1)
Shear_fracture load
3800 N (1)
Availability
Exclude Out of Stock
Packaging Unit
250 (1)
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
Hexagonal bolt with shank
Drive-in nut
Thread sealing tape
Building marker
Sealing ring assortment
Microactive cloth Gloss
Popular tags
construction
offer
set
triple
vacuum
Blind rivet, countersunk head
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
0931554816
Blind rivet, 120° countersunk head
Blind rivet w. countersunk head, 120 degrees A2/A2 RIV-CS-A2/A2-(8,0-11,0)-4,8X16,0
€0.19 inc. VAT