Close
Filters
Search

Blind rivet, round pan head

Article No. 09144864
Blind rivet round pan head mid-strength alu/A2 RIV-MHD-ALU/A2-(1,5-6,5)-4,8X10 ZEBRA
€0.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sleeve: Aluminium. Mandrel: A2 stainless steel
Sleeve: Aluminium. Mandrel: A2 stainless steel
Products specifications
Nominal diameter (d1) 4.8 mm
Length (l1) 10 mm
Min./max. grip range 1.5-6.5 mm
Head diameter (dk) 9.9 mm
Head height (k1) 1.6 mm
Shear-fracture load 1470 N
Tensile fracture load 2400 N
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4.8 mm
Length (l1) 10 mm
Min./max. grip range 1.5-6.5 mm
Head diameter (dk) 9.9 mm
Head height (k1) 1.6 mm
Shear-fracture load 1470 N
Tensile fracture load 2400 N
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Close