Close
Filters
Search

Blind rivet, round pan head

Article No. 0915583211
Blind rivet round pan head alu/steel head-painted RIV-MHD-ALU/ST-(WH/A2K)-(4,0-8,0)-3,2X11 ZEBRA
€6.61 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Head-painted rivet, sleeve: Aluminium AlMg 2.5; pin: Galvanised steel, blue passivated (A2K)

Multi-range blind rivet

Proof of Performance

Construction permit for Ø 4.8

Head-painted rivet, sleeve: Aluminium AlMg 2.5; pin: Galvanised steel, blue passivated (A2K)

Multi-range blind rivet

Proof of Performance

Construction permit for Ø 4.8

Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 11 mm
Min./max. grip range 4.0-8.0 mm
Head diameter (dk) 6.4 mm
Head height (k1) 1.1 mm
Shear-fracture load 750 N
Tensile fracture load 820 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Colour Pure white RAL 9010

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 11 mm
Min./max. grip range 4.0-8.0 mm
Head diameter (dk) 6.4 mm
Head height (k1) 1.1 mm
Shear-fracture load 750 N
Tensile fracture load 820 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Colour Pure white RAL 9010
Close