Rivets
>
Blind rivets
>
Blind rivet, round pan head
>
Blind rivet round pan head alu/steel head-painted
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Colour
Pure white RAL 9010 (3)
Material of the sleeve
Aluminium (3)
Material of the mandrel
Steel (3)
Tensile fracture load
1600 N (1)
2230 N (1)
820 N (1)
Surface of the sleeve
Plain (3)
Min__max_ grip range
1.2-6.3 mm (1)
4.0-8.0 mm (1)
4.8-11.1 mm (1)
Surface of the mandrel
Galvanised (3)
Shear_fracture load
1200 N (1)
1600 N (1)
750 N (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
500 (2)
250 (1)
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
Drift punch According to DIN 6458
SAFETY SHOE S1P BODENSEE
Double-ended drill bit HSS WN type RN
Pure aluminium adhesive tape
SAFETY SHOE S1P BODENSEE
SAFETY SHOE S1P BODENSEE
Popular tags
construction
offer
set
triple
vacuum
Blind rivet round pan head alu/steel head-painted
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
0915583211
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-MHD-ALU/ST-(WH/A2K)-(4,0-8,0)-3,2X11 ZEBRA
€6.61 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915584010
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-MHD-ALU/ST-(WH/A2K)-(1,2-6,3)-4X10 ZEBRA
€7.08 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0915584815
Blind rivet, round pan head
Blind rivet round pan head alu/steel head-painted RIV-ALU/ST-(WH/A2K)-(4,8-11,1)-4,8X15 ZEBRA
€12.98 inc. VAT