Close
Filters
Search

Blind rivet, round pan head

Article No. 0931525
Blind rivet, rd pn hd, stnlss stl A2 s/s A2 RIV-MHD-A2/A2-(15,0-20,0)-5X25
€0.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Products specifications
Nominal diameter (d1) 5 mm
Length (l1) 25 mm
Min./max. grip range 15-20 mm
Shear-fracture load 5000 N
Tensile fracture load 4200 N
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Drill hole diameter 5.1 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 5 mm
Length (l1) 25 mm
Min./max. grip range 15-20 mm
Shear-fracture load 5000 N
Tensile fracture load 4200 N
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Drill hole diameter 5.1 mm
Close