Close
Search

Blind rivet, round pan head

Article No. 093193010
Blind rivet, rd pn hd, stnlss stl A2 s/s A2 RIV-MHD-A2/A2-(5,0-7,0)-3X10
€11.80 inc. VAT price per 100 PCS
Available on Order
Price may vary
+ -
*
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
Products specifications
Nominal diameter (d1) 3 mm
Length (l1) 10 mm
Min./max. grip range 5.0-7.0 mm
Head diameter (dk) 6.5 mm
Head height (k1) 0.8 mm
Shear-fracture load 1600 N
Tensile fracture load 2000 N
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Drill hole diameter 3.1 mm
Close