Close
Filters
Search

Blind rivet, round pan head pias®

Article No. 091564850
pias self-drilling rivet alu/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(1,6-5,0)-4,8X10 ZEBRA
€0.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)

Drilling and riveting in a single step

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)

Special riveting range

80% time savings

Drilling tip made of hardened quality steel:

  • Precise starting without centrepunching
  • Can be used with steels up to S 355

Aluminium rivet sleeve in ZEBRA® quality:

  • Clean formation of closing head
  • Reliable mandrel engagement
  • Consistently high tensile and shear strength values
  • Impact-resistant and spray water-proof rivet connection
Notice

Only for installation with the rivet attachment tool and a suitable mouthpiece.

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)

Drilling and riveting in a single step

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)

Special riveting range

80% time savings

Drilling tip made of hardened quality steel:

  • Precise starting without centrepunching
  • Can be used with steels up to S 355

Aluminium rivet sleeve in ZEBRA® quality:

  • Clean formation of closing head
  • Reliable mandrel engagement
  • Consistently high tensile and shear strength values
  • Impact-resistant and spray water-proof rivet connection
Notice

Only for installation with the rivet attachment tool and a suitable mouthpiece.

Products specifications
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Nominal diameter (d) 4.8 mm
Length (l1) 10 mm
Head diameter (dk) 9.5 mm
Head height (k1) 1.6 mm
Drill tip length (lp) 10.8 mm
Drill tip diameter (dp) 5 mm
Min./max. grip range 1.6-5.0 mm
Nominal diameter x length (Ø d x l) 4.8 x 10.0 mm
Max. material thickness for aluminium 3.5 mm
Max. material thickness for steel 4 mm
Shear-fracture load 1500 N
Tensile fracture load 2200 N
Head type Truss head

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Nominal diameter (d) 4.8 mm
Length (l1) 10 mm
Head diameter (dk) 9.5 mm
Head height (k1) 1.6 mm
Drill tip length (lp) 10.8 mm
Drill tip diameter (dp) 5 mm
Min./max. grip range 1.6-5.0 mm
Nominal diameter x length (Ø d x l) 4.8 x 10.0 mm
Max. material thickness for aluminium 3.5 mm
Max. material thickness for steel 4 mm
Shear-fracture load 1500 N
Tensile fracture load 2200 N
Head type Truss head
Close