Rivets
>
Blind rivets
>
Self-drilling rivet
Self-drilling rivet
pias self-drilling rivet alu/steel galvanised
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Truss head (1)
Material of the sleeve
Aluminium (1)
Material of the mandrel
Steel (1)
Tensile fracture load
2200 N (1)
Max_ material thickness for aluminium
3.5 mm (1)
Nominal diameter x length _Ø d x l_
4.8 x 10.0 mm (1)
Surface of the sleeve
Plain (1)
Min__max_ grip range
1.6-5.0 mm (1)
Nominal diameter _d_
4.8 mm (1)
Max_ material thickness for steel
4 mm (1)
Surface of the mandrel
Galvanised (1)
Shear_fracture load
1500 N (1)
Packaging Unit
1 (1)
500 (1)
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
Plasterboard saw
Sanding sponge
Cable clamp
Ball knob
Threaded rod
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Self-drilling rivet
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
091564850
Blind rivet, round pan head pias®
pias self-drilling rivet alu/steel galvanised RIV-FL-ALU/ST-(-/A2K)-(1,6-5,0)-4,8X10 ZEBRA
€0.19 inc. VAT