Close
Filters
Search

Blind rivet with large round pan head

Article No. 09441412
Blind rivet big round pan head alu/steel galv. RIV-MHD-ALU/ST-(-/A2K)-(6-8)-5X12
€0.06 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Sleeve: Aluminium. Pin: Galvanized steel, blue passivated (A2K).
Sleeve: Aluminium. Pin: Galvanized steel, blue passivated (A2K).
Products specifications
Material of the mandrel Steel
Material of the sleeve Aluminium
Surface of the mandrel Galvanised
Surface of the sleeve Plain
Nominal diameter (d1) 5 mm
Length (l1) 12 mm
Head diameter (dk) 14 mm
Head height (k1) 1.5 mm
Min./max. grip range 6.0-8.0 mm
Shear-fracture load 2100 N
Tensile fracture load 2800 N
Nominal diameter x length (Ø d x l) 5.0 x 12.0 mm
Version Big round pan head
Product weight (per item) 3.068 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material of the mandrel Steel
Material of the sleeve Aluminium
Surface of the mandrel Galvanised
Surface of the sleeve Plain
Nominal diameter (d1) 5 mm
Length (l1) 12 mm
Head diameter (dk) 14 mm
Head height (k1) 1.5 mm
Min./max. grip range 6.0-8.0 mm
Shear-fracture load 2100 N
Tensile fracture load 2800 N
Nominal diameter x length (Ø d x l) 5.0 x 12.0 mm
Version Big round pan head
Product weight (per item) 3.068 g
Close