Rivets
>
Blind rivets
>
Blind rivet, large round pan head
>
Blind rivet big round pan head alu/steel galv.
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Material of the sleeve
Aluminium (1)
Material of the mandrel
Steel (1)
Tensile fracture load
2800 N (1)
Version
Big round pan head (1)
Nominal diameter x length _Ø d x l_
5.0 x 12.0 mm (1)
Surface of the sleeve
Plain (1)
Min__max_ grip range
6.0-8.0 mm (1)
Surface of the mandrel
Galvanised (1)
Product weight _per item_
3.068 g (1)
Shear_fracture load
2100 N (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
250 (1)
500 (1)
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
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
Flat washer for hexagon bolts and nuts
Executive Hi-Visibility Vest with Pockets
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip
Popular tags
construction
offer
set
triple
vacuum
Blind rivet big round pan head alu/steel galv.
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
09441412
Blind rivet with large round pan head
Blind rivet big round pan head alu/steel galv. RIV-MHD-ALU/ST-(-/A2K)-(6-8)-5X12
€0.06 inc. VAT