Close
Filters
Search

Blind rivet with large round pan head

Article No. 091594825
Blind rivet large rnd pan hd black alu/zn-pl steel RIV-ALU/ST-(BLA/A2K)-(12,5-19,5)-4,8X25 ZEBRA
€15.34 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Sleeve: Aluminium, black anodised Pin: Galvanised steel, blue passivated (A2K).

Multi-range blind rivet

Sleeve: Aluminium, black anodised Pin: Galvanised steel, blue passivated (A2K).

Multi-range blind rivet

Products specifications
Material of the mandrel Steel
Material of the sleeve Aluminium
Surface of the mandrel Galvanised
Surface of the sleeve Black anodised
Nominal diameter (d1) 4.8 mm
Length (l1) 25 mm
Head diameter (dk) 16 mm
Head height (k1) 1.8 mm
Min./max. grip range 12.0-19.5 mm
Min./max. drill hole diameter 4.9-5.1 mm
Shear-fracture load 1470 N
Tensile fracture load 2400 N
Nominal diameter x length (Ø d x l) 4.8 x 25.0 mm
Product weight (per item) 4.4 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material of the mandrel Steel
Material of the sleeve Aluminium
Surface of the mandrel Galvanised
Surface of the sleeve Black anodised
Nominal diameter (d1) 4.8 mm
Length (l1) 25 mm
Head diameter (dk) 16 mm
Head height (k1) 1.8 mm
Min./max. grip range 12.0-19.5 mm
Min./max. drill hole diameter 4.9-5.1 mm
Shear-fracture load 1470 N
Tensile fracture load 2400 N
Nominal diameter x length (Ø d x l) 4.8 x 25.0 mm
Product weight (per item) 4.4 g
Close