Rivets
>
Blind rivets
>
Blind rivet, large round pan head
>
Blind rivet large rnd pan hd black alu/zn-pl steel
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ drill hole diameter
4.9-5.1 mm (3)
Material of the sleeve
Aluminium (3)
Material of the mandrel
Steel (3)
Tensile fracture load
2400 N (3)
Nominal diameter x length _Ø d x l_
4.8 x 10.0 mm (1)
4.8 x 17.0 mm (1)
4.8 x 25.0 mm (1)
Surface of the sleeve
Black anodised (3)
Min__max_ grip range
1.5-6.0 mm (1)
12.0-19.5 mm (1)
6.5-12.5 mm (1)
Surface of the mandrel
Galvanised (3)
Product weight _per item_
3 g (1)
3.380 g (1)
4.4 g (1)
Shear_fracture load
1470 N (3)
Packaging Unit
1 (3)
250 (3)
1000 (1)
500 (1)
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
Vehicle dry sandpaper disc red perfect® 21 perforated plate
Vehicle dry sandpaper disc red perfect® 21 perforated plate
SAHARA® Motor-Vehicle Dry Abrasive Paper P320
VELCRO SANDING DISC
Daily Race S1P low-cut safety shoes
Daily Race S1P low-cut safety shoes
Popular tags
construction
offer
set
triple
vacuum
Blind rivet large rnd pan hd black alu/zn-pl steel
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
091594817
Blind rivet with large round pan head
Blind rivet large rnd pan hd black alu/zn-pl steel RIV-ALU/ST-(BLA/A2K)-(6,5-12,5)-4,8X17 ZEBRA
€20.20 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091594810
Blind rivet with large round pan head
Blind rivet large rnd pan hd black alu/zn-pl steel RIV-ALU/ST-(BLA/A2K)-(1,5-6,0)-4,8X10 ZEBRA
€16.87 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091594825
Blind rivet with large round pan head
Blind rivet large rnd pan hd black alu/zn-pl steel RIV-ALU/ST-(BLA/A2K)-(12,5-19,5)-4,8X25 ZEBRA
€15.34 inc. VAT