Close
Filters
Search

Blind riveting screw with countersunk head

Article No. 094871510
Blind rivet bolt countersunk head steel galv. BLT-RIV-CS-(A2K)-(1,5-2,9)-M5X10
€0.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Countersunk head, galvanised steel, blue passivated (A2K)
  • For heavy-duty screw thread in thin-walled materials.
  • Fulfil the functions of standard screws that are welded on or inserted from behind.
Countersunk head, galvanised steel, blue passivated (A2K)
  • For heavy-duty screw thread in thin-walled materials.
  • Fulfil the functions of standard screws that are welded on or inserted from behind.
Products specifications
Thread type x nominal diameter (D) M5
Rivet diameter (d1) 6.5 mm
Plunged hoss diameter (d2) 9 mm
Length (l1) 10 mm
Head diameter (dk) 9 mm
Head height (k1) 1.1 mm
Material Steel
Surface Galvanised
Min./max. grip range 1.5-2.9 mm
Tightening torque 6 Nm
Max. tensile force 8000 N
Shear-fracture load 9500 N
Head type Countersunk head
Drill hole diameter 6.6 mm
Products specifications
Thread type x nominal diameter (D) M5
Rivet diameter (d1) 6.5 mm
Plunged hoss diameter (d2) 9 mm
Length (l1) 10 mm
Head diameter (dk) 9 mm
Head height (k1) 1.1 mm
Material Steel
Surface Galvanised
Min./max. grip range 1.5-2.9 mm
Tightening torque 6 Nm
Max. tensile force 8000 N
Shear-fracture load 9500 N
Head type Countersunk head
Drill hole diameter 6.6 mm
Close