Rivets
>
Blind rivet bolts
>
Rivet bolt, countersunk head
Rivet bolt, countersunk head
Blind rivet bolt countersunk head steel galv.
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Countersunk head (2)
Thread type x nominal diameter _D_
M5 (1)
M6 (1)
Surface
Galvanised (2)
Drill hole diameter
6.6 mm (1)
7.8 mm (1)
Tightening torque
11 Nm (1)
6 Nm (1)
Min__max_ grip range
1.5-2.9 mm (1)
1.5-3.4 mm (1)
Max_ tensile force
8000 N (1)
9500 N (1)
Material
Steel (2)
Shear_fracture load
12000 N (1)
9500 N (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (2)
1000 (1)
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
Round file
LEAK DETECTION TECHNOLOGY
PH screwdriver
Locking pliers
Button-head rivet
Tool holder
Popular tags
construction
offer
set
triple
vacuum
Rivet bolt, countersunk head
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
094871510
Blind riveting screw with countersunk head
Blind rivet bolt countersunk head steel galv. BLT-RIV-CS-(A2K)-(1,5-2,9)-M5X10
€0.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
094871615
Blind riveting screw with countersunk head
Blind rivet bolt countersunk head steel galv. BLT-RIV-CS-(A2K)-(1,5-3,4)-M6X15
€0.78 inc. VAT