Close
Filters
Search

SURGICAL MASKS ( Blue )

Article No. 899110951
BLUE-EUROCOS-MEDICAL-RE-USABLE-MASK Reusable surgical face mask with changeable filter.
€9.89 inc. VAT price per 1 PCS
AVAILABLE
+ -
Protection and comfort in daily life, when in contact with others, protecting the wearer and others around.
 
• Especially developed for medical use.
 
• Hygienic reusage by washing up to 60 degree Celsius.
 
• Easy and fast change of disposable, high performance filter.
 
• Disposable Bag supplied for used filter.
 
• Antiseptic single package of every filter.
 
The surgical mask VIRPROTEC® is a loose-fitting reusable mask with a disposable filter, that protects the wearer‘s nose and mouth from contact with droplets, splashes and sprays that
may contain germs. A surgical mask also filters out large particles in the air. Surgical masks may protect others by reducing exposure to the saliva and respiratory secretions of the mask wearer.
 
Can be worn in different risk environment.
 
Filter has to be changed after 6-12h use, or when getting wet.
 
Conforms to:
 
• EN 14683
 
• Directive 93/42/EEC Medical
Device
 
Protection Class:
 
• Medical Device Class I, CE certified
Scope of Delivery:
1 Reusable, washable Mask
1 Disposible FIlter with Dispose bag
Protection and comfort in daily life, when in contact with others, protecting the wearer and others around.
 
• Especially developed for medical use.
 
• Hygienic reusage by washing up to 60 degree Celsius.
 
• Easy and fast change of disposable, high performance filter.
 
• Disposable Bag supplied for used filter.
 
• Antiseptic single package of every filter.
 
The surgical mask VIRPROTEC® is a loose-fitting reusable mask with a disposable filter, that protects the wearer‘s nose and mouth from contact with droplets, splashes and sprays that
may contain germs. A surgical mask also filters out large particles in the air. Surgical masks may protect others by reducing exposure to the saliva and respiratory secretions of the mask wearer.
 
Can be worn in different risk environment.
 
Filter has to be changed after 6-12h use, or when getting wet.
 
Conforms to:
 
• EN 14683
 
• Directive 93/42/EEC Medical
Device
 
Protection Class:
 
• Medical Device Class I, CE certified
Scope of Delivery:
1 Reusable, washable Mask
1 Disposible FIlter with Dispose bag
Products specifications
Protection class Medical Device Class I, CE certified
Colour Blue
Version Changable Filter
EN standard EN 14683
Products specifications
Protection class Medical Device Class I, CE certified
Colour Blue
Version Changable Filter
EN standard EN 14683
Close