Body Clip - Plastic Rivet
Product area: Fasteners and small spare parts for car
Typology: Rivet in plastic
Colour: Black
Material: Nylon Polyamide PA6
€0.65 inc. VAT price per 1 PCS
TOYOTA
Yaris, Previa Wheel arch cover
DIMENSIONS
L: 6.00mm
F: 7.00mm
H: 8.50mm
S: 1.00mm
S1: 3.50mm
T: 20.00mm
